TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
14 mm
Outside Dia.
4.98 in
Bushing Bore Range [Max]
1/2 in
No. of Teeth
29
Bushing Bore Range [Min]
2 1/2 in
Bushing Series
SK
Pitch Dia.
5.088 in
Bore Type
QD Bushed
Belt Width
40 mm
Hub Length
1.25 in
O.D.
4.98 in
Bushing Type
QD
Material
Cast Iron
Weight
6.7 LB
EAN or UPC
698672590051
We're here for you
with Service Centers across the country - We have your back