TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Width
85 mm
Bushing Bore Range [Max]
1/2 in
Bushing Series
SFL
No. of Teeth
29
Bore Type
QD Bushed
Belt Pitch
14 mm
Bushing Bore Range [Min]
2 3/8 in
Hub Length
1.59 in
Material
Ductile Iron
Pitch Dia.
5.088 in
Bushing Type
QD
Outside Dia.
4.98 in
O.D.
4.98 in
Weight
10.7 LB
EAN or UPC
698672592222
We're here for you
with Service Centers across the country - We have your back