TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Material
Ductile Iron
Bore Type
QD Bushed
Bushing Series
EL
Hub Length
1.88 in
Outside Dia.
5.15 in
Pitch Dia.
5.263 in
Belt Width
115 mm
No. of Teeth
30
Bushing Bore Range [Max]
7/8 in
Bushing Type
QD
O.D.
5.15 in
Belt Pitch
14 mm
Bushing Bore Range [Min]
2 7/8 in
Weight
10.4 LB
EAN or UPC
698672592277
We're here for you
with Service Centers across the country - We have your back