TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Length
1.25 in
Bushing Bore Range [Max]
1/2 in
Material
Cast Iron
No. of Teeth
30
Bore Type
QD Bushed
Bushing Type
QD
O.D.
5.15 in
Bushing Bore Range [Min]
2 1/2 in
Bushing Series
SK
Outside Dia.
5.15 in
Hub Location
0.44 in
Pitch Dia.
5.263 in
Belt Width
40 mm
Belt Pitch
14 mm
Weight
5.8 LB
EAN or UPC
698672590099
We're here for you
with Service Centers across the country - We have your back