TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Max]
1/2 in
Material
Cast Iron
No. of Teeth
30
Belt Pitch
14 mm
Pitch Dia.
5.263 in
O.D.
5.15 in
Outside Dia.
5.15 in
Bore Type
QD Bushed
Bushing Bore Range [Min]
2 1/2 in
Bushing Type
QD
Bushing Series
SK
Hub Length
1.25 in
Belt Width
55 mm
Hub Location
0.75 in
Weight
6.8 LB
EAN or UPC
698672590105
We're here for you
with Service Centers across the country - We have your back