TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Series
EL
Bushing Bore Range [Min]
2 7/8 in
Belt Pitch
14 mm
Hub Length
1.88 in
Material
Ductile Iron
Bore Type
QD Bushed
Outside Dia.
5.15 in
O.D.
5.15 in
Bushing Bore Range [Max]
7/8 in
No. of Teeth
30
Belt Width
85 mm
Pitch Dia.
5.263 in
Bushing Type
QD
Weight
8.3 LB
EAN or UPC
698672592260
We're here for you
with Service Centers across the country - We have your back