TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
8 mm
No. of Teeth
30
O.D.
2.95 in
Material
Ductile Iron
Bushing Bore Range [Min]
1 1/2 in
Outside Dia.
2.95 in
Belt Width
20 mm
Hub Length
0.88 in
Bushing Bore Range [Max]
1/2 in
Bushing Series
QT
Bore Type
QD Bushed
Pitch Dia.
3.008 in
Bushing Type
QD
Weight
1.3 LB
EAN or UPC
698672580793
We're here for you
with Service Centers across the country - We have your back