TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Width
30 mm
Bore Type
QD Bushed
Material
Ductile Iron
Bushing Series
QT
Bushing Bore Range [Max]
1/2 in
Belt Pitch
8 mm
Bushing Bore Range [Min]
1 1/2 in
Outside Dia.
2.95 in
Hub Length
0.88 in
O.D.
2.95 in
Bushing Type
QD
Pitch Dia.
3.008 in
No. of Teeth
30
Weight
1.7 LB
EAN or UPC
698672580809
We're here for you
with Service Centers across the country - We have your back