TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Max]
1/2 in
Bore Type
QD Bushed
Belt Pitch
14 mm
Bushing Series
SK
Pitch Dia.
5.614 in
Material
Cast Iron
Bushing Type
QD
No. of Teeth
32
Belt Width
40 mm
Hub Length
1.25 in
Outside Dia.
5.5 in
Hub Location
0.44 in
O.D.
5.5 in
Bushing Bore Range [Min]
2 1/2 in
Weight
7.3 LB
EAN or UPC
698672590136
We're here for you
with Service Centers across the country - We have your back