TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Series
SK
Bushing Type
QD
Bore Type
QD Bushed
Belt Pitch
14 mm
No. of Teeth
32
Bushing Bore Range [Min]
2 1/2 in
Hub Length
1.25 in
Pitch Dia.
5.614 in
Material
Cast Iron
Belt Width
55 mm
O.D.
5.5 in
Outside Dia.
5.5 in
Bushing Bore Range [Max]
1/2 in
Hub Location
0.75 in
Weight
8.7 LB
EAN or UPC
698672590143
We're here for you
with Service Centers across the country - We have your back