TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Type
QD
Belt Pitch
14 mm
Outside Dia.
5.5 in
Bushing Series
EL
Bore Type
QD Bushed
Belt Width
85 mm
Pitch Dia.
5.614 in
Bushing Bore Range [Max]
7/8 in
Hub Length
1.88 in
O.D.
5.5 in
No. of Teeth
32
Bushing Bore Range [Min]
2 7/8 in
Material
Ductile Iron
Weight
10.0 LB
EAN or UPC
698672592307
We're here for you
with Service Centers across the country - We have your back