TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Length
0.88 in
Bushing Type
QD
Bushing Series
QT
Belt Width
30 mm
Outside Dia.
3.15 in
Pitch Dia.
3.208 in
Bushing Bore Range [Min]
1 1/2 in
No. of Teeth
32
O.D.
3.15 in
Belt Pitch
8 mm
Material
Cast Iron
Bushing Bore Range [Max]
1/2 in
Hub Location
0.63 in
Bore Type
QD Bushed
Weight
1.6 LB
EAN or UPC
698672580830
We're here for you
with Service Centers across the country - We have your back