TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Outside Dia.
5.86 in
Belt Width
55 mm
O.D.
5.86 in
Hub Location
0.75 in
Bushing Bore Range [Max]
1/2 in
Belt Pitch
14 mm
Bushing Series
SK
Pitch Dia.
5.965 in
No. of Teeth
34
Hub Length
1.25 in
Bushing Type
QD
Material
Cast Iron
Bushing Bore Range [Min]
2 1/2 in
Bore Type
QD Bushed
Weight
10.5 LB
EAN or UPC
698672590181
We're here for you
with Service Centers across the country - We have your back