TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
QD Bushed
O.D.
5.86 in
No. of Teeth
34
Bushing Bore Range [Max]
7/8 in
Hub Length
1.88 in
Pitch Dia.
5.965 in
Belt Width
85 mm
Bushing Bore Range [Min]
2 7/8 in
Bushing Series
EL
Belt Pitch
14 mm
Bushing Type
QD
Material
Ductile Iron
Outside Dia.
5.86 in
Weight
14.4 LB
EAN or UPC
698672592345
We're here for you
with Service Centers across the country - We have your back