Synchronous Sheave; 20 mm Belt Pitch; 34 Teeth; 170 mm Belt Width; Minimum Plain Bore
Item #101965260
each
Synchronous Sheave
20 mm Belt Pitch
34 Teeth
170 mm Belt Width
Minimum Plain Bore
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Outside Dia.
8.35 in
O.D.
8.35 in
Belt Pitch
20 mm
Belt Width
170 mm
Bore Type
Minimum Plain Bore
Number of Hubs
1
Hub Location
6.5 in
No. of Teeth
34
Pitch Dia.
8.522 in
Hub Projection Outside
1.25 in
Material
Cast Iron
Weight
81.4 LB
EAN or UPC
698672595025
We're here for you
with Service Centers across the country - We have your back