Synchronous Sheave; 8 mm Belt Pitch; 34 Teeth; 20 mm Belt Width; QD Bushed
Item #100789017
each
Synchronous Sheave
8 mm Belt Pitch
34 Teeth
20 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
No. of Teeth
34
Pitch Dia.
3.409 in
Hub Length
0.81 in
Hub Location
0.31 in
Bushing Type
QD
Bushing Series
SH
O.D.
3.36 in
Bushing Bore Range [Max]
1/2 in
Belt Pitch
8 mm
Bushing Bore Range [Min]
1 5/8 in
Outside Dia.
3.36 in
Belt Width
20 mm
Material
Ductile Iron
Bore Type
QD Bushed
Weight
1.3 LB
EAN or UPC
698672580168
We're here for you
with Service Centers across the country - We have your back