TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
8 mm
Bushing Series
SH
Material
Ductile Iron
Bushing Bore Range [Max]
1/2 in
Hub Location
0.5 in
Belt Width
50 mm
O.D.
3.36 in
Pitch Dia.
3.409 in
No. of Teeth
34
Bore Type
QD Bushed
Bushing Type
QD
Bushing Bore Range [Min]
1 5/8 in
Hub Length
0.81 in
Outside Dia.
3.36 in
Weight
2.0 LB
EAN or UPC
698672580182
We're here for you
with Service Centers across the country - We have your back