TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Pitch Dia.
6.316 in
Outside Dia.
6.21 in
Bushing Series
FL
Bushing Bore Range [Min]
3 1/8 in
No. of Teeth
36
Hub Length
2.75 in
Belt Pitch
14 mm
Material
Ductile Iron
Bushing Bore Range [Max]
1 in
Bushing Type
QD
Belt Width
115 mm
O.D.
6.21 in
Bore Type
QD Bushed
Weight
18.2 LB
EAN or UPC
698672592390
We're here for you
with Service Centers across the country - We have your back