TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Type
QD
Pitch Dia.
6.316 in
Bore Type
QD Bushed
Belt Pitch
14 mm
Hub Length
2.75 in
Material
Ductile Iron
Bushing Bore Range [Max]
1 in
Outside Dia.
6.21 in
Belt Width
170 mm
O.D.
6.21 in
Bushing Series
FL
Bushing Bore Range [Min]
3 1/8 in
No. of Teeth
36
Weight
24.0 LB
EAN or UPC
698672592406
We're here for you
with Service Centers across the country - We have your back