TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
14 mm
Belt Width
55 mm
Material
Cast Iron
Bushing Bore Range [Max]
1/2 in
No. of Teeth
36
Hub Length
1.25 in
O.D.
6.21 in
Hub Location
0.75 in
Bore Type
QD Bushed
Bushing Bore Range [Min]
2 15/16 in
Pitch Dia.
6.316 in
Bushing Series
SF
Bushing Type
QD
Outside Dia.
6.21 in
Weight
10.5 LB
EAN or UPC
698672590228
We're here for you
with Service Centers across the country - We have your back