Synchronous Sheave; 8 mm Belt Pitch; 36 Teeth; 20 mm Belt Width; QD Bushed
Item #100946254
each
Synchronous Sheave
8 mm Belt Pitch
36 Teeth
20 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
3.56 in
Bushing Bore Range [Min]
1 5/8 in
Bore Type
QD Bushed
Belt Pitch
8 mm
Bushing Type
QD
Outside Dia.
3.56 in
Bushing Bore Range [Max]
1/2 in
No. of Teeth
36
Pitch Dia.
3.609 in
Hub Location
0.31 in
Material
Cast Iron
Bushing Series
SH
Hub Length
0.81 in
Belt Width
20 mm
Weight
1.7 LB
EAN or UPC
698672580205
We're here for you
with Service Centers across the country - We have your back