Synchronous Sheave; 14 mm Belt Pitch; 38 Teeth; 40 mm Belt Width; QD Bushed
Item #101951518
each
Synchronous Sheave
14 mm Belt Pitch
38 Teeth
40 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
6.56 in
Pitch Dia.
6.667 in
Bushing Type
QD
Material
Cast Iron
Belt Width
40 mm
Hub Location
0.44 in
No. of Teeth
38
Hub Length
1.25 in
Bore Type
QD Bushed
Bushing Bore Range [Max]
1/2 in
Belt Pitch
14 mm
Bushing Bore Range [Min]
2 15/16 in
Bushing Series
SF
Outside Dia.
6.56 in
Weight
10.7 LB
EAN or UPC
698672590259
We're here for you
with Service Centers across the country - We have your back