TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
6.56 in
Outside Dia.
6.56 in
Belt Width
55 mm
Bushing Bore Range [Min]
2 15/16 in
Pitch Dia.
6.667 in
No. of Teeth
38
Belt Pitch
14 mm
Hub Length
1.25 in
Bushing Type
QD
Bushing Series
SF
Bushing Bore Range [Max]
1/2 in
Hub Location
0.75 in
Bore Type
QD Bushed
Material
Cast Iron
Weight
12.6 LB
EAN or UPC
698672590266
We're here for you
with Service Centers across the country - We have your back