TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
2.34 in
Belt Pitch
5 mm
Hub Length
0.56 in
Belt Width
15 mm
Material
Ductile Iron
Bushing Bore Range [Min]
1 1/4 in
Outside Dia.
2.34 in
Bushing Bore Range [Max]
1/2 in
Bushing Type
QD
Bore Type
QD Bushed
Pitch Dia.
2.381 in
Bushing Series
JA
No. of Teeth
38
Weight
0.6 LB
EAN or UPC
698672585071
We're here for you
with Service Centers across the country - We have your back