TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Pitch Dia.
3.81 in
O.D.
3.76 in
Belt Width
30 mm
Belt Pitch
8 mm
Bushing Type
QD
Bushing Series
SH
Bushing Bore Range [Min]
1 5/8 in
Material
Cast Iron
Bushing Bore Range [Max]
1/2 in
Hub Location
0.69 in
Outside Dia.
3.76 in
Hub Length
0.81 in
Bore Type
QD Bushed
No. of Teeth
38
Weight
2.3 LB
EAN or UPC
698672580250
We're here for you
with Service Centers across the country - We have your back