TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Min]
1 5/8 in
Bushing Bore Range [Max]
1/2 in
No. of Teeth
38
Pitch Dia.
3.81 in
Outside Dia.
3.76 in
Hub Length
0.81 in
Belt Width
50 mm
Material
Cast Iron
Belt Pitch
8 mm
Hub Location
0.5 in
Bushing Series
SH
Bushing Type
QD
O.D.
3.76 in
Bore Type
QD Bushed
Weight
2.9 LB
EAN or UPC
698672580267
We're here for you
with Service Centers across the country - We have your back