TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Length
2.75 in
Pitch Dia.
7.018 in
Bushing Bore Range [Max]
1 in
Bushing Bore Range [Min]
3 1/8 in
Bushing Type
QD
Bore Type
QD Bushed
O.D.
6.91 in
No. of Teeth
40
Belt Pitch
14 mm
Outside Dia.
6.91 in
Bushing Series
FL
Belt Width
170 mm
Material
Ductile Iron
Weight
36.0 LB
EAN or UPC
698672592505
We're here for you
with Service Centers across the country - We have your back