TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Width
40 mm
Bushing Bore Range [Min]
2 15/16 in
Pitch Dia.
7.018 in
No. of Teeth
40
Bore Type
QD Bushed
Belt Pitch
14 mm
Bushing Bore Range [Max]
1/2 in
Material
Cast Iron
Bushing Type
QD
Hub Length
1.25 in
O.D.
6.91 in
Bushing Series
SF
Outside Dia.
6.91 in
Hub Location
0.44 in
Weight
12.5 LB
EAN or UPC
698672590327
We're here for you
with Service Centers across the country - We have your back