TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
No. of Teeth
40
Bushing Series
SF
Belt Pitch
14 mm
O.D.
6.91 in
Belt Width
55 mm
Hub Location
0.75 in
Outside Dia.
6.91 in
Bore Type
QD Bushed
Bushing Bore Range [Min]
2 15/16 in
Pitch Dia.
7.018 in
Bushing Type
QD
Hub Length
1.25 in
Material
Cast Iron
Bushing Bore Range [Max]
1/2 in
Weight
14.8 LB
EAN or UPC
698672590334
We're here for you
with Service Centers across the country - We have your back