Synchronous Sheave; 20 mm Belt Pitch; 40 Teeth; 170 mm Belt Width; QD Bushed
Item #101962307
each
Synchronous Sheave
20 mm Belt Pitch
40 Teeth
170 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Min]
4 1/2 in
Belt Pitch
20 mm
Bushing Series
J
Bushing Bore Range [Max]
1 7/16 in
Material
Cast Iron
No. of Teeth
40
Outside Dia.
9.86 in
Belt Width
170 mm
Pitch Dia.
10.026 in
Bushing Type
QD
Bore Type
QD Bushed
Hub Length
3.19 in
Hub Location
2.19 in
O.D.
9.86 in
Weight
63.8 LB
EAN or UPC
698672595612
We're here for you
with Service Centers across the country - We have your back