TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
QD Bushed
Outside Dia.
3.96 in
Pitch Dia.
4.01 in
Material
Cast Iron
Bushing Bore Range [Min]
1 5/8 in
Hub Location
0.69 in
Bushing Series
SH
Belt Pitch
8 mm
Hub Length
0.81 in
O.D.
3.96 in
Belt Width
30 mm
No. of Teeth
40
Bushing Type
QD
Bushing Bore Range [Max]
1/2 in
Weight
2.5 LB
EAN or UPC
698672580298
We're here for you
with Service Centers across the country - We have your back