TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Width
55 mm
Bore Type
QD Bushed
Outside Dia.
7.61 in
Bushing Bore Range [Min]
3 1/2 in
Bushing Type
QD
Hub Length
1.63 in
No. of Teeth
44
Bushing Bore Range [Max]
7/8 in
Bushing Series
E
Pitch Dia.
7.720 in
O.D.
7.61 in
Material
Cast Iron
Hub Location
0.56 in
Belt Pitch
14 mm
Weight
16.9 LB
EAN or UPC
698672590402
We're here for you
with Service Centers across the country - We have your back