TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
14 mm
Bushing Series
E
Bore Type
QD Bushed
Pitch Dia.
7.720 in
Hub Location
1.19 in
Hub Length
1.63 in
No. of Teeth
44
Bushing Type
QD
O.D.
7.61 in
Outside Dia.
7.61 in
Bushing Bore Range [Min]
3 1/2 in
Belt Width
85 mm
Material
Cast Iron
Bushing Bore Range [Max]
7/8 in
Weight
21.0 LB
EAN or UPC
698672590419
We're here for you
with Service Centers across the country - We have your back