TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
20 mm
Material
Cast Iron
Hub Location
8.25 in
Pitch Dia.
11.028 in
Bore Type
Minimum Plain Bore
Hub Projection Outside
1.25 in
No. of Teeth
44
Outside Dia.
10.86 in
Number of Hubs
1
Belt Width
230 mm
O.D.
10.86 in
Weight
179.6 LB
EAN or UPC
698672595728
We're here for you
with Service Centers across the country - We have your back