TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Pitch Dia.
4.411 in
Bushing Type
QD
Belt Pitch
8 mm
Belt Width
50 mm
Hub Location
0.56 in
Bushing Bore Range [Max]
1/2 in
Bushing Bore Range [Min]
1 15/16 in
Material
Cast Iron
Bore Type
QD Bushed
Outside Dia.
4.36 in
Bushing Series
SD
Hub Length
1.25 in
No. of Teeth
44
O.D.
4.36 in
Weight
4.6 LB
EAN or UPC
698672580342
We're here for you
with Service Centers across the country - We have your back