TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Length
1.59 in
Bore Type
QD Bushed
Bushing Bore Range [Min]
2 3/8 in
Bushing Series
SFL
Material
Ductile Iron
Pitch Dia.
4.411 in
Belt Width
85 mm
Outside Dia.
4.36 in
Belt Pitch
8 mm
No. of Teeth
44
Bushing Type
QD
O.D.
4.36 in
Bushing Bore Range [Max]
1/2 in
Weight
5.1 LB
EAN or UPC
698672581042
We're here for you
with Service Centers across the country - We have your back