TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
No. of Teeth
48
Bushing Bore Range [Max]
1 in
O.D.
8.31 in
Bushing Type
QD
Bushing Bore Range [Min]
3 1/8 in
Outside Dia.
8.31 in
Bore Type
QD Bushed
Material
Ductile Iron
Hub Length
2.75 in
Belt Width
170 mm
Pitch Dia.
8.421 in
Bushing Series
FL
Belt Pitch
14 mm
Weight
54.0 LB
EAN or UPC
698672592604
We're here for you
with Service Centers across the country - We have your back