Synchronous Sheave; 14 mm Belt Pitch; 48 Teeth; 40 mm Belt Width; QD Bushed
Item #100789060
each
Synchronous Sheave
14 mm Belt Pitch
48 Teeth
40 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Series
E
Hub Length
1.63 in
Outside Dia.
8.31 in
O.D.
8.31 in
Bushing Type
QD
Hub Location
0.25 in
Bore Type
QD Bushed
Belt Width
40 mm
Material
Cast Iron
Belt Pitch
14 mm
No. of Teeth
48
Pitch Dia.
8.421 in
Bushing Bore Range [Min]
3 1/2 in
Bushing Bore Range [Max]
7/8 in
Weight
19.0 LB
EAN or UPC
698672590440
We're here for you
with Service Centers across the country - We have your back