TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Pitch Dia.
8.421 in
Belt Width
55 mm
No. of Teeth
48
Belt Pitch
14 mm
Bore Type
QD Bushed
Bushing Bore Range [Min]
3 1/2 in
Material
Cast Iron
Bushing Bore Range [Max]
7/8 in
Outside Dia.
8.31 in
O.D.
8.31 in
Hub Length
1.63 in
Bushing Series
E
Bushing Type
QD
Hub Location
0.56 in
Weight
22.0 LB
EAN or UPC
698672590457
We're here for you
with Service Centers across the country - We have your back