TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Series
E
Bushing Bore Range [Min]
3 1/2 in
Hub Location
1.19 in
Material
Cast Iron
Outside Dia.
8.31 in
Hub Length
1.63 in
Pitch Dia.
8.421 in
Bore Type
QD Bushed
Bushing Type
QD
Belt Width
85 mm
No. of Teeth
48
Bushing Bore Range [Max]
7/8 in
O.D.
8.31 in
Belt Pitch
14 mm
Weight
28.0 LB
EAN or UPC
698672590464
We're here for you
with Service Centers across the country - We have your back