TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Length
5.19 in
Pitch Dia.
12.031 in
O.D.
11.86 in
Outside Dia.
11.86 in
Bore Type
QD Bushed
Material
Cast Iron
Bushing Type
QD
Bushing Series
M
Belt Pitch
20 mm
Bushing Bore Range [Max]
1 15/16 in
Hub Location
2 in
No. of Teeth
48
Belt Width
230 mm
Bushing Bore Range [Min]
5 1/2 in
Weight
128.9 LB
EAN or UPC
698672595827
We're here for you
with Service Centers across the country - We have your back