TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
No. of Teeth
48
Bushing Bore Range [Min]
1 1/4 in
O.D.
2.96 in
Belt Pitch
5 mm
Bushing Series
JA
Hub Length
0.56 in
Bushing Bore Range [Max]
1/2 in
Material
Cast Iron
Bore Type
QD Bushed
Bushing Type
QD
Belt Width
15 mm
Outside Dia.
2.96 in
Hub Location
0.33 in
Pitch Dia.
3.008 in
Weight
1.0 LB
EAN or UPC
698672585132
We're here for you
with Service Centers across the country - We have your back