TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Series
SDS
Belt Pitch
8 mm
Material
Cast Iron
O.D.
4.36 in
Pitch Dia.
4.812 in
Hub Length
0.75 in
Bushing Bore Range [Min]
1 15/16 in
Bore Type
QD Bushed
Belt Width
20 mm
No. of Teeth
48
Bushing Bore Range [Max]
1/2 in
Hub Location
0.38 in
Bushing Type
QD
Outside Dia.
4.36 in
Weight
3.0 LB
EAN or UPC
698672580366
We're here for you
with Service Centers across the country - We have your back