TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
4.76 in
Belt Pitch
8 mm
Bushing Bore Range [Min]
1 15/16 in
Bushing Bore Range [Max]
1/2 in
Outside Dia.
4.76 in
Bushing Type
QD
Bore Type
QD Bushed
Pitch Dia.
4.812 in
No. of Teeth
48
Hub Length
1.25 in
Hub Location
0.56 in
Belt Width
50 mm
Material
Cast Iron
Bushing Series
SD
Weight
5.8 LB
EAN or UPC
698672580380
We're here for you
with Service Centers across the country - We have your back