TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Width
85 mm
Pitch Dia.
4.812 in
O.D.
4.76 in
Hub Length
1.59 in
Outside Dia.
4.76 in
Material
Ductile Iron
Belt Pitch
8 mm
Bushing Bore Range [Max]
1/2 in
Bushing Type
QD
Bushing Bore Range [Min]
2 3/8 in
No. of Teeth
48
Bore Type
QD Bushed
Bushing Series
SFL
Weight
7.6 LB
EAN or UPC
698672581080
We're here for you
with Service Centers across the country - We have your back