TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Type
QD
Belt Pitch
14 mm
Bushing Bore Range [Max]
1 in
Hub Length
2.5 in
No. of Teeth
52
Bore Type
QD Bushed
Bushing Series
F
Hub Location
1.38 in
O.D.
9.01 in
Outside Dia.
9.01 in
Belt Width
115 mm
Bushing Bore Range [Min]
3 15/16 in
Material
Cast Iron
Pitch Dia.
9.123 in
Weight
43.4 LB
EAN or UPC
698672592048
We're here for you
with Service Centers across the country - We have your back