Synchronous Sheave; 14 mm Belt Pitch; 52 Teeth; 40 mm Belt Width; QD Bushed
Item #100946311
each
Synchronous Sheave
14 mm Belt Pitch
52 Teeth
40 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
QD Bushed
Hub Length
1.63 in
Material
Cast Iron
O.D.
9.01 in
Bushing Series
E
Bushing Bore Range [Max]
7/8 in
Bushing Bore Range [Min]
3 1/2 in
Bushing Type
QD
Belt Pitch
14 mm
No. of Teeth
52
Pitch Dia.
9.123 in
Outside Dia.
9.01 in
Belt Width
40 mm
Hub Location
0.25 in
Weight
23.1 LB
EAN or UPC
698672592017
We're here for you
with Service Centers across the country - We have your back