TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Material
Cast Iron
Bushing Bore Range [Min]
3 1/2 in
Bushing Type
QD
Bore Type
QD Bushed
O.D.
9.01 in
Belt Width
85 mm
Bushing Series
E
Bushing Bore Range [Max]
7/8 in
Hub Location
1.19 in
Hub Length
1.63 in
Outside Dia.
9.01 in
No. of Teeth
52
Belt Pitch
14 mm
Pitch Dia.
9.123 in
Weight
32.6 LB
EAN or UPC
698672592031
We're here for you
with Service Centers across the country - We have your back