TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Location
2.5 in
Bushing Type
QD
Bushing Series
N
Belt Pitch
20 mm
Material
Cast Iron
No. of Teeth
52
Hub Length
6.25 in
Belt Width
290 mm
Bore Type
QD Bushed
Bushing Bore Range [Max]
2 15/16 in
Outside Dia.
12.86 in
O.D.
12.86 in
Bushing Bore Range [Min]
5 15/16 in
Pitch Dia.
13.033 in
Weight
183.0 LB
EAN or UPC
698672595933
We're here for you
with Service Centers across the country - We have your back