There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Min]
1 1/4 in
Bushing Type
QD
O.D.
3.21 in
Hub Location
0.33 in
Hub Length
0.56 in
Material
Cast Iron
Outside Dia.
3.21 in
Belt Width
15 mm
No. of Teeth
52
Bore Type
QD Bushed
Pitch Dia.
3.258 in
Bushing Bore Range [Max]
1/2 in
Belt Pitch
5 mm
Bushing Series
SH
Weight
1.2 LB
EAN or UPC
698672585156
We're here for you
with Service Centers across the country - We have your back